Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety universal plug 12–24 V, 16 A with LED

12V universal plug
PLG-UNI-12V/16A-W.LED
ORSYMOBIL

Art.-no. 096381 601
EAN 4065746093330
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
Male connector suitable for 12-V socket in a car
  • With LED

  • Male connector without cable

  • For cables up to 2.5 mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contact design

Push-on contact

Max. current

16 A

Standards

ISO 9001:2015, EN 61340-5-1, ANSI/ESD S 20.20

Material of housing

Plastic

Product weight (per item)

0.025 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information