Safety universal plug 12–24 V, 16 A with LED
12V universal plug
PLG-UNI-12V/16A-W.LED
Art.-no. 096381 601
EAN 4065746093330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With LED
- Male connector without cable
- For cables up to 2.5 mm²
Datasheets(X)
![]() | |
Type description | LEDSIUIV |
Contact design | Push-on contact |
Max. current | 16 A |
Standards | ISO 9001:2015, EN 61340-5-1, ANSI/ESD S 20.20 |
Material of housing | Plastic |
Product weight (per item) | 0.025 kg |
