Safety traverse Aluminium
Aluminium safety traverse
SAFETRAV-ALU
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/15730020.jpg)
Register now and access more than 125,000 products
- Permitted as an anchor point for max. 2 people
- Made from high quality material
- Low weight for very good handling
Datasheets(X)
Ideal for window makers, bricklayers, railing fitters, and many others.
Material | Aluminium |
Weight | 7.5 kg |
Width | 12 cm |
Height | 14.5 cm |
Length | 139.3 cm |