Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety test tip Fine fibre tips

Safety test tip fine
SAFETESTTIP-F.MSREEQUIP-FN

Art.-no. 071553 860
EAN 4038898215059
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
  • Slim stainless steel tips, rigid

  • With tip protective cap, also for tapping at individual IC legs (2.54 mm spacing)

  • Rated voltage: 1000 V CAT III

  • Can be attached to all spring-loaded 4-mm connectors

  • Supply scope: one red and one black test tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. nominal current

1 A

Max. nominal voltage

1000 V

Overvoltage protection category

CAT III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information