Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety test lead with restrictable test tips

Safety test lead, restrictable test tips
SAFETESTLD-F.MSREEQUIP-1000V-4MM

Art.-no. 071553 811

EAN 4052703098880

-,--
price per selected packing unit
| Individual prices for customers after login
Safety test lead with restrictable test tips

Art.-no. 071553 811

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Conforms to requirements of IEC/EN 61010-2-031

The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.


  • Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2

  • Length: 1.2 m

  • Rated voltage/current: 1000 V/CAT III, 20 A

  • 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with Ø 4 mm safety plug angled at 90°.

  • Scope of delivery: One red and one black test lead
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Plug-connector diameter

4 mm

Wire cross section

1 mm²

Length

1.2 mm

Max. nominal current

20 A

Max. nominal voltage

1000 V/AC/DC

Overvoltage protection category

CAT II/1000 V, CAT III/1000 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information