Safety swing hooks with 2 nuts
Steel zinc plated 2 nuts metric safety hook
SWNGHOK-SAFE-2NUT-(A2K)-M12X180
Art.-no. 5067005020
EAN 4061975686831
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 180 mm |
Hook diameter (d2) | 25 mm |
Thread length (lg) (lg) | 105 mm |
Max. load-carrying capacity | 175 kg |
Shank diameter | 10.6 mm |