Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety noise control nozzle

Safety noise-control nozzle
NOICTRLNOZ-SAFE-F.BLWOUTGUN

Art.-no. 071492 17
EAN 4047376784826
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
To minimise the noise of the compressed-air blow-out gun

Reduces the noise level to as low as 74 dB (A)


The noise level with conventional nozzles can be approx. 90 db (A). A reduction of just 8 db (A) will already sound half as loud to the human ear!



  • Cone shape provides protection against direct contact with skin

  • Up to 2.5 times more blowing power than a classic single-hole blow nozzle

  • Die-cast zinc, chrome-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

19 mm

Length

41 mm

Thread type x nominal diameter x pitch

M12 x 1.25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information