Safety noise control nozzle
Safety noise-control nozzle
NOICTRLNOZ-SAFE-F.BLWOUTGUN
Art.-no. 071492 17
EAN 4047376784826
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduces the noise level to as low as 74 dB (A), a conventional nozzle generates approx. 90 dB (A). A reduction of just 8 db (A) will already sound half as loud to the human ear.
- Cone shape protects against direct skin contact
- Up to 2.5 times more blowing force than a classic single-hole blow nozzle
- Die-cast zinc, chrome-plated
Suitable for article number: 071492113
Not suitable for article number: 071492114
Datasheets(X)
Outer diameter | 19 mm |
Length | 41 mm |
Thread type x nominal diameter x pitch | M12 x 1.25 |