Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety measuring lead set Automotive

Safety measuring lead set automotive
AY-MSRECORDSET-MSREEQUIP-8PCS

Art.-no. 071553 870
EAN 4038898215080
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
Contents:


  • 4 mm safety test leads, silicone-insulated, l = 1 m; cross-section 1.0 mm²; rated current 19 A; temperature-resistant from -80°C to +150°C. One side with straight safety plug, opposite side with angled 4 mm safety plug.

  • Safety dolphin clamp, fully-insulated

  • Attachable safety test tips, stainless steel, rigid, with tip protective cap for tapping at individual ICs (2.54 mm spacing)

  • Attachable safety claw tapper with strong outer insulated claws. Rated current/voltage: 16 A/1000 V CAT III

  • Scope of delivery: one red and one black version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Safety measuring lead set Automotive including:
1 x
Safety dolphin clamp, fully-insulated

SAFEDLPCLMP-F.MRSEEQUIP-FULLINSU-32A

Description: Conforms to requirements of IEC/EN 61010-2-031
Quantity: 1 x