Safety long-life brush Steel, joined to shank
Safety wheel brush with shank
WHLBRSH-SHNK-PWRDRL-SAV-D60X8X6MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/136512.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1644800.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/147908.jpg)
Register now and access more than 125,000 products
- No premature breaking of wires
- The bristle width remains consistent during machining thanks to the wheel brush with wire held in a plastic ferrule
- For use on die grinders and drills
- Enhanced safety by preventing premature wire breakage
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
Datasheets(X)
- For removing rust, paint, corrosion etc.
- Cleaning welding seams
- For roughening rubber
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 60 x 8 x 6 mm |
Usable length of wire (H) | 18 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Design | Corrugated, bound in plastic |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |