Safety long-life brush Steel, joined to shank
Safety wheel brush with shank
WHLBRSH-SHNK-PWRDRL-SAV-D60X8X6MM
Art.-no. 5465000600
EAN 4065746779036
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No premature breaking of wires
- The bristle width remains consistent during machining thanks to the wheel brush with wire held in a plastic ferrule
- For use on die grinders and drills
- Enhanced safety by preventing premature wire breakage
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- For removing rust, paint, corrosion etc.
- Cleaning welding seams
- For roughening rubber
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 60 x 8 x 6 mm |
Shaft length (LS) | 30 mm |
Usable length of wire (H) | 18 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Design | Corrugated, bound in plastic |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |
