Safety knife Martor Secupro Megasafe 116006.02
Safety knife Martor Secupro Megasafe 11600602
KNIFE-MARTOR-SECUPRO-MEGASAFE-116006.02
Art.-no. 1971000044
EAN 4065747594300
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
As high-quality as it looks
With a rounded trapezoidal blade
Would you like a safety knife with a large blade extension? Or are you looking for a cutting tool for even the toughest jobs? In both cases, the SECUPRO MEGASAFE is an excellent choice. Thanks to a cutting depth of up to 17 mm, it doesn't shy away from any challenge. Despite this, your safety is guaranteed at all times, as the fully automatic blade retraction functions even when the blade is not fully extended.
- Installed blade: 60099
Datasheets(X)
Blade length | 153 mm |
Blade width | 26 mm |
Material of handle | Aluminium |