Safety knife Martor Secunorm 540 54000410
Safety knife Martor Secunorm 540 54000410
SAFEKNFE-MARTOR-SECUNORM-540-54000410.02
Art.-no. 1971006918
EAN 4062856619825
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
User-friendly: Large slider, very safe and easy blade change (incl. magnet
High working safety thanks to automatic blade retraction
Datasheets(X)
- Foam
- Polystyrene
- Winding, stretch, shrink wrap
- Non-woven fabric
- Film and paper reams
Length | 143 mm |
Cutting edge length | 36 mm |
Blade width | 17 mm |
Thickness of blade | 31 mm |
Material of handle | Aluminium |