Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety knife Martor Secunorm 380 380001.02

Safety knife Martor Secunorm 380 380001
KNIFE-MARTOR-SECUNORM-380-380001.02

Art.-no. 1971000095
EAN 4061975681942
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
Safety knife with automatic blade retraction and a max. blade extension of 7.8 cm.

For special requirements


A long blade that's still safe? This has always been a contradiction. Until now. This is because the SECUNORM 380 is the world's first safety knife with an almost 8 cm blade extension and automatic blade retraction. So if you've been searching for a low-risk alternative to conventional cutters with fixed blades: look no further. What's more: A lock prevents the blade from leaving the handle without any action on your part.


  • Installed blade: 79
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

170.5 mm

Material of handle

Plastic glass fibre reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information