Safety knife Martor Secunorm 380 380001.02
Safety knife Martor Secunorm 380 380001
KNIFE-MARTOR-SECUNORM-380-380001.02
Art.-no. 1971000095
EAN 4061975681942
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For special requirements
A long blade that's still safe? This has always been a contradiction. Until now. This is because the SECUNORM 380 is the world's first safety knife with an almost 8 cm blade extension and automatic blade retraction. So if you've been searching for a low-risk alternative to conventional cutters with fixed blades: look no further. What's more: A lock prevents the blade from leaving the handle without any action on your part.
- Installed blade: 79
Datasheets(X)
Blade length | 170.5 mm |
Blade width | 20 mm |
Material of handle | Plastic glass fibre reinforced |