Safety hook with swivel, QC 8
Swivel self locking hook GK8
SAFEHOK-SWIV-CHN-GD8-(8,0T)-D16
Art.-no. 516278516
EAN 4058794805048
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quality class 8
- Painted red
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 8000 kg |
Chain diameter | 16 mm |
Mouth width (w1) | 62 mm |
Adapter diameter (d2) | 58 mm |
Adapter diameter 2 (d4) | 62 mm |
Hook width (b3) | 49 mm |
Hook thickness (s1) | 37 mm |
Hook length (l2) | 334 mm |
Material thickness of hook top (s2) | 22 mm |
Product weight (per item) | 6800.000 g |
