Safety hook with swivel, QC 8
Swivel self locking hook GK8
SAFEHOK-SWIV-CHN-GD8-(5,3T)-D13
Art.-no. 516278513
EAN 4058794805031
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quality class 8
- Painted red
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 5300 kg |
Chain diameter | 13 mm |
Mouth width (w1) | 54 mm |
Adapter diameter (d2) | 43 mm |
Adapter diameter 2 (d4) | 48 mm |
Hook width (b3) | 40 mm |
Hook thickness (s1) | 27 mm |
Hook length (l2) | 271 mm |
Material thickness of hook top (s2) | 21 mm |
Product weight (per item) | 4340.000 g |
