Safety hook with swivel, QC 8
Swivel self locking hook GK8
SAFEHOK-SWIV-CHN-GD8-(1,1T)-D6
Art.-no. 516278506
EAN 4058794805000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quality class 8
- Painted red
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 1120 kg |
Chain diameter | 6 mm |
Mouth width (w1) | 28 mm |
Adapter diameter (d2) | 23 mm |
Adapter diameter 2 (d4) | 33 mm |
Hook width (b3) | 20 mm |
Hook thickness (s1) | 15 mm |
Hook length (l2) | 150 mm |
Material thickness of hook top (s2) | 11 mm |
Product weight (per item) | 865.000 g |
