Safety hasp, double
Safety-hasp double
DRSAFE-RETROS-LATSCH-ZP-130X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Double hinge
- Short swivel radius
- Axle protected against being driven out
Staple hasp screw-on plate is concealed.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For chest lids, portacabins and much more.
![]() | |
Material | Steel |
Surface | Zinc plated |
Width | 40 mm |
Height | 130 mm |
Design | Weatherproof |
