Safety goggles Taurus®
Safety goggles, Taurus
SAFEGOGL-TAURUS-GREY
Art.-no. 0899102291
EAN 4048539389711
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Maximum safety coupled with optimum comfort
- Good fit
- Scratchproof with permanent fog-free coating on both sides of the lenses
- Individually adjustable, flexible nose bridge
- Screwless lens holder provides a high level of safety for mechanical stresses
- Microfibre bag to store and clean the glasses (included in scope of delivery)
- 100% UV protection (up to 400 nm)
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-2,5 W 1 FKN |
Product weight (per item) | 65.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |