Safety goggles Taurus®
Safety goggles, Taurus
SAFEGOGL-TAURUS-CLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Maximum safety coupled with optimum comfort
- Good fit
- Scratchproof with permanent fog-free coating on both sides of the lenses
- Individually adjustable, flexible nose bridge
- Screwless lens holder provides a high level of safety for mechanical stresses
- Microfibre bag to store and clean the glasses (included in scope of delivery)
- 100% UV protection (up to 400 nm)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FKN |
Produktgewicht (per Stück) | 65.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt