Safety goggles Spica®
Safety goggles Spica
SAFEGOGL-SPICA-GREY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Protection and comfort
- Large field of vision
- Ideal adjustment to the face
- Soft nose bridge for non-slip and comfortable fit
- Ergonomic, soft brow rest
High-quality lenses with special coating
- Scratch-resistant lens surface and permanent anti-fog coating on inside
- 100% UV protection (up to 400 nm)
Innovative arm technology
- Variable arm angle for individual adjustment and optimum eye coverage
- Adjustable flexible arm zone for perfect width adaptation
- Soft arm ends ensure a secure fit without pinching
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-2,5 W 1 FTKN |
Produktgewicht (per Stück) | 40.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |
Datasheets (0)
Certificates/
Documents