Safety goggles S500
Safety goggles S500
SAFEGOGL-S500-CLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal view
- The goggles are entirely made of transparent polycarbonate, allowing for unrestricted peripheral vision
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1.2 W 1 F K |
Product weight (per item) | 33.099 g |