Safety goggles FS502
Safety goggles FS502
SAFEGOGL-FS502-CLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal view and fit
- The large field of view allows for unrestricted vision
Scratch-resistant on the outside and permanent anti-fog properties on the inside
Outstanding comfort
- Soft nose pad for a non-slip fit and a high level of comfort
- The soft, non-slip temple ends ensure a secure fit
- Variable temple angle for individual adjustment and optimal eye coverage
- Adjustable temple length
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FKN |
Product weight (per item) | 36.000 g |