Safety goggles Ergo Top
Overspecs Ergo-Top
SAFEGOGL-EN166-(ERGO-TOP)-CLEAR
Art.-no. 0899102002
EAN 4053479295886
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special frame technology
- Maximum hold, will not fall off head
- Comfortable to wear thanks to even distribution of contact pressure
- Good combination option with corrective eye wear as no pressure on frames of corrective glasses.
- Variable frame inclination for optimal adjustment to face shape
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 385 nm |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Australian standard | AS/NZS 1337.1 |
Marking of safety lens | 2C-1,2 W 1 FT |
Product weight (per item) | 53.000 g |