Safety goggles Bogardus
Safety goggles Bogardus
SAFEGOGL-BOGARDUS-CLEAR
Art.-no. 0899102392
EAN 4065746572439
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large, flat lens design
- Reliably protects eyes against flying particles and liquid splashes
- The safety goggles also have an unrestricted field of view
Comfortable, optimal protection
- The highly flexible frame individually adapts to the shape of the wearer's face
Individually adjustable, ergonomically shaped temples
- The temples ensure a secure fit without pressure points
- They achieve the perfect balance of functionality and comfort
- The temples can be adjusted to suit the needs of the user
Metal-free
- The safety goggles are completely metal-free, making them particularly lightweight and comfortable
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FKN |
Product weight (per item) | 60.000 g |
Coating protective pane | Extremely scratch resistant on the outside, Permanently anti-fog interior |