Safety goggles ARRAKIS
Safety goggles ARRAKIS
SAFEGOGL-ARRAKIS-CLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal transparency with optimal fit
Large field of vision
Individual adjustment and optimal coverage of the eye area
Variable arm inclination
Secure fit and the glasses do not pinch
Soft, non-slip arm ends
High-quality polycarbonate lenses
- Mist-free indoors and outdoors
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 99,9 % |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 0.033 kg |