Safety glasses Nashira
Safety goggles Nashira
SAFEGOGL-NASHIRA-YELL
Art.-no. 0899102394
EAN 4065746572422
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal view and perfect fit
- These safety goggles provide an optimal view and fit perfectly
Ergonomically shaped 2-component temples
- The temples ensure a secure, non-slip fit without pressure points
- They achieve the perfect balance of functionality and comfort
Soft nose pad
- The soft nose pad ensures that the glasses stay in place and provides a high level of comfort
Metal-free
- The safety goggles are completely metal-free, making them particularly lightweight and comfortable
Datasheets(X)
Colour of safety lens | Yellow |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 27.000 g |
Coating protective pane | Extremely scratch resistant on the outside, Permanently anti-fog interior |