Safety glasses LIBRA®
Safety goggles, LIBRA
SAFEGOGL-LIBRA-GREY
Art.-no. 0899102271
EAN 4046778548371
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hardly perceptible weight of just 18 g
First-class comfort due to a new type of arm technology
Two-component technology for a pressure-free fit
Smooth transition from hard to soft plastic at the temple ends
Extremely thin and break-proof lens
Lens with extraordinary visual clarity
Optimal fit and safety for wearers
Perfect safety with a sporty design
High-quality lens coating
- Outside: extremely scratch-resistant
- Inside: permanent anti-fog coating
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-2,5 W 1 FTKN |
Product weight (per item) | 18.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |