Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety glasses Cetus®X-treme Special edition #trades ROCK

Safety goggles Cetus X-treme special edition
SAFEGOGL-(CETUS-X-TREME)-SPECIALEDITION
CETUS

Art.-no. 0899102384
EAN 4062856806416
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
Maximum protection in a casual design

Perfect eye covering


The soft component is directly connected to the lens.



Special lens technology with high-quality coating


  • Distortion-free view

  • Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating

  • 100% UV protection (up to 400 nm)


High wear comfort and secure fit


Flexible 2-component nose bridge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166

Mechanical strength

F (45m/s)

Product weight (per item)

48 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information