Safety glasses Cetus®X-treme Special edition #trades ROCK
Safety goggles Cetus X-treme special edition
SAFEGOGL-(CETUS-X-TREME)-SPECIALEDITION
CETUS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect eye covering
The soft component is directly connected to the lens.
Special lens technology with high-quality coating
- Distortion-free view
- Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating
- 100% UV protection (up to 400 nm)
High wear comfort and secure fit
Flexible 2-component nose bridge
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Product weight (per item) | 48 g |