Safety dolphin clamp, fully-insulated
Safety dolphin clamps fully insulated
SAFEDLPCLMP-F.MRSEEQUIP-FULLINSU-32A
Art.-no. 071553 830
EAN 4038898215035
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products illustrated are fitted with a bushing for a 4 mm safety plug and supplied in resealable blister packaging for dust-proof storage.
- Clamping width: 30 mm.
- Rated current/voltage: 32 A/1000 V CAT III.
- 4 mm safety socket in insulated body.
- Supply scope: one red and one black dolphin clamp.
Datasheets(X)
Connecting socket diameter | 4 mm |
Max. nominal current | 32 A |
Max. nominal voltage | 1000 V/AC/DC |
Overvoltage protection category | CAT III/1000 V |
Max. grip range | 30 mm |