Safety container for used batteries
Safety container for used batteries
CONTMENT-BATTERY-300X200X230
Art.-no. 0957801027
EAN 4099618967726
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust design made from high-quality, impact-resistant plastic
- Used battery collection bin with separate openings for batteries and button cells
- Lid with sealable quick-release fasteners
Product information
Datasheets(X)
Length | 200 mm |
Width | 300 mm |
Height | 230 mm |
Material | Plastic |
Colour | Grey |
Contents | 9 l |
Surface | Polypropylene |