Safety cable knife
Cable knife with Linerlock
CBLKNFE-W.LINERLOCK
Art.-no. 071566 565
EAN 4062856707652
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Long-lasting sharpness thanks to high-quality blade made of stainless steel 440 A
- The blade is held in position by a liner lock
- Additional cutting edges for sheath stripping and stripping cables
- Ergonomic ABS plastic handle
Not suitable for working on live parts
Datasheets(X)
Length | 190 mm |
Handle length | 110 mm |
Blade width | 19 mm |
Min./max. cable diameter | 2-16 mm |
Cutting edge length | 58 mm |
Material of handle | ABS - Acrylonitrile butadiene styrene |
Min. cable diameter | 2 mm |
Length (folded together) | 110 mm |