Safety boots, S2 Celle
Safety boot, S2 Celle
STIEFEL CELLE S2 SCHWARZ/GRAU GR.46
Art.-no. M021013046
EAN 4250241967563
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Steel toe cap
- Quick-drying fabric inner lining
- Removable insole
- Double-layer PU sole
- High-quality nubuck leather
- Weight in size 42: approx. 690 g/boot
- Comfort width 11
EN ISO 20345
Datasheets(X)
Colour | Black, Grey |
Size | 46 |
Material of shoes upper | Nubuck |
Safety category | S2 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |