Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Safety angle grinder SWS 26-230-T

Safety angle grinder SWS 26-230-T
ANGLGRIND-EL-(SWS 26-230-T)

Art.-no. 57070900

EAN 4062856000371

-,--
price per selected packing unit
| Individual prices for customers after login
Safety angle grinder SWS 26-230-T

Art.-no. 57070900

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
  • Patented dust protection and a long-lasting and robust 2600 W motor ensure a long service life

  • Mechanical disc brake in less than 2.5 sec.

  • A dead man's switch with safety feature prevents unintentional switching on and interrupts power when released, which stops the machine

  • Electronic safety switch-off increases user protection by reducing kickback when the disc is blocked

  • Damping system and integrated auto-balancer reduce vibration and facilitate working

  • Rotatable main handle adjustable in 4 positions; an additional handle can be mounted at 3 positions to enable optimal handle position depending on the type of application

  • Quick-release nut enables tool-free disc changes

  • Protective hood provides tool-free adjustment

  • Soft start

  • Electronic overload and restart protection

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

60 Hz

Protection class

Protection class II/protective insulation

Power input

2600 W

Max. idle speed

6600 rpm

Max. run-down time

2.5 s

Max. cutting disc diameter.

230 mm

Thread type x spindle-thread diameter

M14

Weight of machine

6.6 kg

Cable length

4 m

Safety angle grinder SWS 26-230-T including:
1 x
Quick-action nut Jacobs

QCKLOKNUT-JACOBS-F.ANGLGRIND-(180-230MM)

Description: Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity: 1 x
1 x
Clamping flange

CLAMPING FLANGE

Quantity: 1 x
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
1 x
Parts set

SP-PARTSKIT

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting disc Speed for steel

CUTDISC-SP-BLUE-ST-SR-TH2,0-BR22,2-D230

Very good cutting performance with a long service life
x 25 pcs
Speed cutting disc For aluminium/non-ferrous metals

CUTDISC-SP-YELL-ALU-SR-TH1,9-BR22,2-D230

Very good cutting performance with a long service life
x 25 pcs
CERALINE grinding disc Longlife & Speed for steel and stainless steel

GDISC-CK-LS-ST/A2-CE-TH7,0-BR22,23-D230

High-performance, resin-bonded, fibre-reinforced grinding disc with extremely long service life, maximum and extremely fast material removal rate
x 10 pcs
Cutting disc for steel

CUTDISC-BLUE-ST-SR-TH3,0-BR22,2-D230MM

High-performance standard disc with excellent performance values.
x 25 pcs
Grinding disc for steel and stainless steel

GDISC-ST/A2-CE-TH6,0-BR22,23-D230MM

Synthetic resin-bonded, fibre-reinforced standard roughing wheel with very good performance values
x 10 pcs
Longlife cutting disc For steel

CUTDISC-LL-BLUE-ST-SR-TH2,5-BR22,2-D230

Very long service life and good cutting performance
x 25 pcs
Longlife cutting disc For aluminium/non-ferrous metals

CUTDISC-LL-YELL-ALU-SR-TH2,5-BR22,2-D230

Very long service life and good cutting performance
x 25 pcs
Longlife cutting disc For stone

CDISC-LL-GREY-STN-SR-TH3,0-BR22,2-D230MM

Very long service life and good cutting performance
x 25 pcs
Longlife grinding disc For steel

GDISC-LL-BLUE-ST-CE-TH8,0-BR22,2-D230

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND-2SIDES-D230

For working with fibre-reinforced resin-bonded cutting discs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information