Safety and warning sign — CAUTION! Voltage
Warning sign-Caution, electrical voltage
LBL-ADH-VOLTAGE-ESS-(52X26MM)
Art.-no. 096719332
EAN 4099618190247
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- For marking devices, systems and areas in accordance with UNI EN ISO 7010 ISO 3864 - UNI 7543
Length x width | 52 x 26 mm |
Material thickness | 0.1 mm |
Min./max. temperature conditions | -40 to 130 °C |
Colour | Yellow, Black |
Material | PES - Polyester |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
Resistance against | Water, Oil, Fats, Cleaning agent, Weather |