Saddle stool with synthetic leather cover for workshops
Saddle stool mobile
SADDLE-STL-WRKSHP-WHEELED
Art.-no. 0957591070
EAN 4099618659744
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Promotes an ergonomic sitting posture
- The sitting position on the saddle stool supports the spine's natural S-shape
- Promotes an upright sitting posture as the angle between upper and lower body is approx. 135° instead of 90°
- Intuitive 3D seating dynamic promotes active, dynamic sitting
- Ideally adaptable to the workstation and user due to the extra-wide range of seating heights: 540-800 mm
Outstanding comfort
- Triple-zone foam padding for optimum pressure distribution
- Soft, comfortable and breathable fabric cover
- Hygienic design: No gaps, folds or seams
Compact and clever design
- Seat pillar cover prevents the buildup of dirt and dust
- Space-saving, star-shaped base (dia. 540 mm)
- Smooth, universal castors (dia. 65 mm) for high mobility
- Load capacity up to 120 kg
Tested for safety
- GS-certified (tested safety)
Datasheets(X)
Min./max. height | 540-800 mm |
Base frame design | Five-star base with rollers |
Colour | Black |
Material of seating | Synthetic leather |
Material | Plastic |
Seat diameter | 0 mm |
Seat depth | 415 mm |