Sabre saw blade Wood

Sabre saw blade, wood
SSB-WO-5PCS-WINDOWCNST-150X(3,6-5,1)

Art.-no. 0615815030

Prices for customers after login

Sabre saw blade Wood

Art.-no. 0615815030

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

For sawing hard and soft woods, laminated fibreboards, plywood, bonded wood, particle boards
Notice

Suitable for Würth RS 4, TS 1 and Roller-Rems machines.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Length (L)

150 mm

Min./max teeth spacing

3.6-5.1 mm

Thickness

1.25 mm

Especially suitable for

Window construction
Wood with metal
PVC, plastic in general
Aluminium

Suitable for

Hardwood, softwood
Fibreboard
Plywood

Max. material thickness

100 mm

Number of pieces

5 PCS

Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information