Sabre saw blade Wood

Sabre saw blade, wood
SSB-WO-5PCS-305X(3,6-5,1)

Art.-no. 0615830040

Prices for customers after login

Sabre saw blade Wood

Art.-no. 0615830040

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For sawing hard and soft woods, laminated fibreboards, plywood, bonded wood, particle boards
Notice

Suitable for Würth RS 4, TS 1 and Roller-Rems machines.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Length (L)

305 mm

Thickness

1.25 mm

Min./max teeth spacing

3.6-5.1 mm

Number of pieces

5 PCS

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information