Sabre saw blade, construction, three stars For mineral insulating materials
Sabre saw blade 3S f. mineral insulating materials
SSB-CNST-2PCS-INSUMAT-300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High blade body and precision serrated edge
- Targeted and high-precision work
- Ground immersion point
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 300 mm |
Thickness | 1.5 mm |
Especially suitable for | Insulating material |
Min./max. material thickness | 0-250 mm |
Number of pieces | 2 PCS |
Design | Ground |