Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sabre saw blade, construction, three stars For brick/aerated concrete

Sabre saw blade 3S for brick/aerated concrete
SSB-CNST-1PCE-LIGHTWGHTBUILDMAT-455X12,7

Art.-no. 0615745512
EAN 4045989324385

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For cutting lightweight building materials such as bricks, aerated concrete and cement materials
  • Very coarse tooth pitch for quick cutting results

  • Wide body and thick wall thickness for high stability

  • Cutting depth limitation for less tear-out and safe working (anti-recoil effect).
Notice

Further technical information can be found on the packaging of the product.



Brick statics


  • Compressive strength:

Compressive strength is the breaking load in N/mm², based on the total bearing surface (pressure area including perforation cross-section). The bricks are categorised in strength classes according to DIN 105 based on the loadability until breakage recorded during the test.
  • Strength classes:

Strength classes for bricks are defined in DIN 105. The classification is divided into levels from 2–28. High-strength bricks and clinkers can also have considerably higher strengths. Heat-insulating Poroton bricks achieve strength classes of 6–12. The strength class of the brick alone does not provide information on the load-bearing capacity of the masonry, but rather produces a value for the masonry compressive strength together with the mortar used.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Colour code


  • Brown: Suitable for wood

  • Blue: Suitable for metal

  • Grey: Suitable for construction/universal application

  • Green: Suitable for stainless steel

  • Red: Suitable for special inserts


Star system


  • Four stars: High-performance saw blade with an extremely long service life in extreme applications

  • Three stars: High-performance saw blade for extremely demanding applications, high cutting performance and long service life.

  • Two stars: Excellent blade for heavy-duty applications.

  • One star: Excellent standard blade for conventional applications.

Length (L)

455 mm

Teeth spacing

12.7 mm

Thickness

1.5 mm

Especially suitable for

Brick
Aerated concrete
Fibre cement

Min./max. material thickness

0-365 mm

Number of pieces

1 PCS

Design

Long

Width

51 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information