Sabre saw blade, metal, two stars For thin sheet metal/sheet metal profiles and piping
Sabre saw blade 2S for thin sheet, sheet profiles
SSB-MET-5PCS-228X1,4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fine (1.4 mm) to very fine (1 mm) tooth pitch and serrated teeth enable smooth cuts
- Further technical information can be found on the packaging of the product
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off pendulum action
- Cooling extends the service life of your sabre saw blades
Datasheets(X)
Length (L) | 228 mm |
Teeth spacing | 1.4 mm |
Thickness | 0.9 mm |
Especially suitable for | Sheet-metal profiles and pipes |
Suitable for | Aluminium |
Min./max. material thickness | 1.5-3 mm |
Number of pieces | 5 PCS |