Sabre saw blade, metal, two stars For metal profiles and piping
Sabre saw blade 2S for metal profiles and pipes
SSB-MET-5PCS-150X(1,8-2,6)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For use with a material thickness of 3 to 10 mm due to the tooth pitch of 1.8 to 2.6 mm.
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Datasheets(X)
Length (L) | 150 mm |
Min./max teeth spacing | 1.8-2.6 mm |
Thickness | 0.9 mm |
Especially suitable for | Metal profiles and pipes |
Min./max. material thickness | 3-10 mm |
Number of pieces | 5 PCS |