Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SYNO-HYPER Duo furniture glider insert

Insert glider Duo Syno + Hyper
INRTGLID-DUO-SYNO-HYPER-D20MM

Art.-no. 0683550220
EAN 4056807573243
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
For clipping into base module
  • Reversible dual-glider with two different gliders

  • 2-in-1 solution with dual protection for solid, soft and delicate hard floors

  • SYNO = soft and low noise

  • HYPER = noise-reducing, ideal for public areas

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

SYNO glider insert for especially delicate flooring, such as parquet, laminate, marble or fine ceramic tiles.


HYPER high-quality plastic glider insert with optimal sliding properties for soft, rough flooring, such as carpets, sisal fabrics, needle felt, cork, concrete, metal and linoleum/patterned surfaces.

Material

Plastic

Colour

Natural

Diameter (Ø)

20 mm

Height (H)

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information