SUB Basket floor unit pot drawer
Front pull-out SUB Basket
PULOUTBSKT-FE-CPBRD-FRONT-SUB-BASK-450MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Convenient access and view of hanging baskets
- Cushioned track closure
- Hanging baskets made from steel wire with a diameter of 7 mm, high-gloss chrome-plated
- Identical front and inside pull-out basket
Delivery time: approx. 5 working days after receipt of order
The front holder set 0684901658 is not included in the scope of delivery. Please order separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Cabinet width | 450 mm |
Suitable for side thickness | 16-18 mm |
Min. clear installation depth | 515 mm |
Installation height | 185 mm |
Load capacity | 30 kg |
Height | 145 mm |
Pullout type | Full extension |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!