STARLINE® work vest
Starline work vest
WORK VEST STARLINE BLACK XS
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, quick drying, easy care
- 2 front pockets, 4 flap pockets, breast pocket with mobile phone pocket
- Reflective piping
- YKK zip
- Elasticated hem
Datasheets(X)
Colour | Black |
Size | XS |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach |