STARLINE® trousers
Trousers, Starline
WORK TROUSERS STARLINE BLACK 54
Art.-no. M003115054
EAN 4250634359074
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, heavy-duty material
- Multiple functional pockets, elasticated waistband
- Reflective piping as visual highlight, triple-stitched seams
- Holster pockets can be inserted in the front pockets
- Knee reinforcements, compartments for knee pads comply with DIN EN 14404
Datasheets(X)
Colour | Black, Grey |
Size | 54 |
Size FR/ES/PT/BE | 48 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Confection size UK | 38 |