STARLINE® overalls
Work overall Starline
COVERALL STARLINE BLACK XXL
Art.-no. M405087004
EAN 4251012156353
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, quick drying, easy care
- 2 front pockets, 2 back pockets, thigh pocket, breast, ruler pocket
- Reflective piping on front and back
- Triple-stitched seams at stress points, concealed 2-way YKK zip, CORDURA® (extremely abrasion-resistant) hammer loop
- Elasticated waistband, adjustable cuffs
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Grey, Black |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Dry clean, Ironing with medium temperature. Max 150º C, Do not dry in drum dryer, Do not bleach |