STARLINE® Plus trousers
Trousers Starline Plus
WORK TROUSER STARLINE PLUS BLACK 48
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, heavy-duty and easy-care
- 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, hammer loop
- Reflective piping
- Elasticated waistband, triple-stitched seams for reinforcement
- CORDURA ® knee pockets (extremely resistant to abrasion), certified in accordance with EN 14404
Datasheets(X)
Colour | Black |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Material of kneepad | 100% Cordura® 500D |
Kneepad colour | Grey |
Washable at | 60°C |
Care instruction | Do not bleach |